20W 2-Light Bi-Pin Base Incandescent Under-Cabinet Light in Bronze Textured

You last purchased this on
 
Kichler Lighting

20W 2-Light Bi-Pin Base Incandescent Under-Cabinet Light in Bronze Textured

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

20W 2-Light Bi-Pin Base Incandescent Under-Cabinet Light in Bronze Textured

  • Fast #
  • Part #KK4U120X12BZT
  • Item #7103397
  • Manufacturer Part #4U120X12BZT
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Textured Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze Textured
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
1-1/4 in
Length:
12 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
G8
Light Bulb Type:
Incandescent
Number Of Hours:
2500 h
Number of Lights:
2
Product Type:
Under Cabinet
UL Listed:
No
Volts:
108/132V
Watts:
20 W
Width:
4-1/2 in