20W 2-Light Bi-Pin Base Incandescent Under-Cabinet Light in Nickel Textured
20W 2-Light Bi-Pin Base Incandescent Under-Cabinet Light in Nickel Textured
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Textured
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1-1/4 in
- Length:
- 12 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- G8
- Light Bulb Type:
- Incandescent
- Number Of Hours:
- 2500 h
- Number of Lights:
- 2
- Product Type:
- Under Cabinet
- UL Listed:
- No
- Volts:
- 108/132V
- Watts:
- 20 W
- Width:
- 4-1/2 in