Kichler Lighting

20W 2-Light Bi-Pin Base Incandescent Under-Cabinet Light in Textured White

Part #KK4U120X12WHT  |  Manufacturer Part #4U120X12WHT

Color/Finish:
Textured White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Color Finish: Textured White

Color Finish Category: Whites

Energy Star Compliant: No

Glass Type: Frosted

Height: 1-1/4 in

Length: 12 in

Light Bulb Base Type: Medium Bi-Pin

Light Bulb Shape Code: G8

Number Of Hours: 2500

Number Of Lights: 2

Type: Under Cabinet Light

UL Listed: No

Volts: 108/132V

Watts: 20

Width: 4-1/2 in