0 items

Kichler Lighting 20W 2-Light Bi-Pin Base Incandescent Under-Cabinet Light

KK4U120X12

Color Finish

Starting at $48.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Bronze Textured
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Frosted
Height
1-1/4 in
Length
12 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
G8
Number Of Hours
2500
Number Of Lights
2
Type
Under Cabinet Light
UL Listed
No
Volts
108/132V
Watts
20
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday