Kichler Lighting 20W 4-Light Line Volt Under Cabinet Lamp

KK12014

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • "Hi-Low-Off" rocker switch
  • Utilizes 4 20 W (max) bulbs (included)

SPECIFICATIONS

Bulb Type
HID
Color Finish
White
Color Finish Category
Whites
Height
1-1/4 in
Length
30 in
Number Of Lights
4
Volts
120V
Watts
20
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday