20W Under Cabinet Lamp in Bronze
20W Under Cabinet Lamp in Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- "Hi-Low-Off" rocker switch
- Product shown in White
- Utilizes 2 20W (max) bulb (included)
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Height:
- 1-1/4 in
- Length:
- 12 in
- Light Bulb Type:
- HID
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 5 in