Kichler Lighting 20W Under Cabinet Lamp

KK12012

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Silver
Color Finish Category
Silver Tones
Height
1-1/4 in
Length
12 in
Number Of Lights
2
Volts
120V
Watts
20
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday