0 items

Kichler Lighting Nicholson™ 21 in. 100W 5-Light Medium Chandelier

KK42884

Color Finish

Starting at $198.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nicholson™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
21 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
5
Watts
100
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday