0 items

Kichler Lighting Madison 22-3/4 x 9-1/2 in. 1-Light Outdoor Post Mount

KK9956

Color Finish

Starting at $81.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Madison
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
22-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Classic
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday