Kichler Lighting

22-3/4 in. 3000K Direct Wire Under-Cabinet LED Light Strip in Stainless Steel

Part #KK12067SS30  |  Manufacturer Part #12067SS30

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Color Temperature: 3000

Height: 1 in

Length: 22-3/4 in

Material: Steel

Number Of Hours: 40000

Number Of Lights: 3

Type: Cabinet Light

UL Listed: No

Volts: 120V

Width: 4 in