0 items

Kichler Lighting Lacey™ 23-1/2 in. 100W 4-Light Medium Pendant

KK42385

Color Finish

Starting at $438.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lacey™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Glass Type
Satin Etched Cased Opal
Height
97-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
4
Watts
400
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday