23 in. Stake Bollard Mount in Black
Landscape Accessory 23 in. Stake Bollard Mount in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Additional Finishes': Black Material (Not Painted)/
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
- Additional Shade Information: 23 BOLLARD MOUNTING STAKE
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Landscape Accessory
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Material:
- Plastic
- Material Type:
- ABS, Thermoplastic
- Product Type:
- Landscape Accessory
- Type:
- Landscape Accessory