Kichler Lighting

24 in. Accessory Stem in Textured Architectural Bronze

Part #KK15653AZT  |  Item #981597  |  Manufacturer Part #15653AZT

$ 26.96 EACH

Color/Finish:
Textured Architectural Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  12
  • Pallet:  1668
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/
  • Safety Rated: Accessory, Listing Not Required
  • Additional Shade Information: 24IN 1/4 STEM

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Textured Architectural Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Indoor Outdoor: Outdoor

Length: 24 in

Material: Aluminum

Type: Landscape Accessory

UL Listed: No