Kichler Lighting

24 in. Dry Supply Lead (Less DC Connector) in White

Part #KK1SLW2WH  |  Manufacturer Part #1SLW2WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry

Specifications

ADA Compliant: No

Application: Residential

Color Finish: White

Color Finish Category: Whites

Diameter: 1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 2 in

Indoor Outdoor: Outdoor

Length: 24 in

Lighting Style: Utility

Material: Plastic

Style: Utilitarian

Type: Landscape LED

UL Listed: No

Width: 1/2 in