Kichler Lighting 24 in. Fan Down Rod

KK360002

Manufacturer Part #: 360002WH

Color/Finish

Starting at $30.50

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
White
Color Finish Category
Whites
Diameter
1 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Indoor Outdoor
Indoor
Length
24 in
Material
Steel
Type
Fan Acessory
Width
1 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday