0 items

Kichler Lighting 25-1/2 in. 4-Light Medium E-26 Base Chandelier

KK43565

Color Finish

Starting at $550.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Olde Bronze/Sterling Gold/
  • Additional Shade Information: Dimensions & Description; 7.50 DIA X 8.50 DIA X 5.00 , SILVER/BEIGE LINEN , SATIN ETCHED/OPTICAL CRYSTAL
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
SatinEtched/OpticalCrystal
Height
25-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday