2.5W 1-Light 3000 Kelvin Integrated LED Landscape Accent Light in Black

Part #KK16152BKT30  |  Item #7554433  |  Manufacturer Part #16152BKT30

$ 110.00 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Beam Spread: 60°

Bulb Type: Integrated LED

Color Finish: Black

Color Finish Category: Blacks

Color Rendering Index CRI : 80

Color Temperature: 3000

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 4-1/2 in

LED Light: Yes

Length: 3-1/2 in

Light Bulb Base Type: Integrated

Lumens: 200

Material: [Aluminum, Brass]

Number Of Hours: 50000

Number Of Lights: 1

Temperature Range: -25 to 40 Deg C

Type: KK16152BKT30

UL Listed: UL 1838

Volts: 12V

Watts: 2.5

Width: 3-1/4 in