0 items

Kichler Lighting Lara™ 26-/12 in. 60W 3-Light Candelabra Incandescent Chandelier

KK42860

Color Finish

Starting at $338.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lara™
Color Finish
Shadow Bronze
Color Finish Category
Bronze Tones
Glass Type
White Mottle
Height
26-1/2 in
Length
36 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
3
Watts
180
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday