0 items

Kichler Lighting 26W Flush Mount Ceiling Light Fixture

KK10828

Color Finish

Starting at $318.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
24 in
Diameter
24 in
Energy Star Compliant
No
Glass Type
Acrylic
Height
4-3/4 in
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
26
Width
26 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday