2700K 12W 1-Light Ceiling Light Fixture in White
2700K 12W 1-Light Ceiling Light Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Energy Star Compliant:
- Yes
- Glass Type:
- Plastic
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 535
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 6 in