Kichler Lighting
29W 8-Light Integrated LED Landscape Accent Light in Bronzed Brass
Part #KK16208BBR30 | Item #4602394 | Manufacturer Part #16208BBR30
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Textured White/Bronzed Brass/
- Safety Rated: ETL_Wet
- Additional Shade Information: 60 BEAM SPREAD OPTIC
Documents
Specifications
ADA Compliant: No
Application: Residential
Bulb Type: LED
Color Finish: Bronzed Brass
Color Finish Category: Bronze Tones
Color Rendering Index CRI : 80
Color Temperature: 3000
Diameter: 4-1/2 in
Dimmable: No
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Optic
Height: 5-1/2 in
Indoor Outdoor: Outdoor
LED Light: Yes
Length: 6-1/2 in
Light Bulb Base Type: Integrated
Lighting Direction: Ambient Lighting
Material: Brass
Number Of Hours: 40000
Number Of Lights: 8
Product Type: Landscape LED
Type: Landscape LED
UL Listed: No
Volts: 120V
Watts: 29
Width: 4-1/2 in