3 100 W Medium Bracket in Brushed Nickel
This product has been replaced by
Manufacturer Part #5337NIS
3 100 W Medium Bracket in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster Swirl
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 100 W