0 items

Kichler Lighting Arkwright 3-Blade Ceiling Fan

KK300146

Color Finish

Starting at $359.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
Walnut
Collection
Arkwright
Color Finish
White
Color Finish Category
Whites
Dimmable
No
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
6
Green
Energy Star, Yes
Height
15-1/4 in
Number Of Blades
3
UL Listed
No
Watts
50

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday