0 items

Kichler Lighting Braelyn™ 3-Light Bath Light

KK45459

Color Finish

Starting at $190.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Braelyn™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
24 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday