0 items

Kichler Lighting 3-Light Foyer Pendant in Olde Bronze

KK42854OZ

Color Finish

(Pricing is for Olde Bronze)

$278.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Height
24-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday