0 items

Kichler Lighting Tully™ 3-Light Medium Base Incandescent Bath Vanity

KK45151

Color Finish

Starting at $264.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tully™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Satin Etched
Height
6-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
3
Volts
120V
Watts
100
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday