0 items

Kichler Lighting Counrtyard™ 3-Light Outdoor Pendant

KK9539

Color Finish

Starting at $370.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Counrtyard™
Color Finish
Textured Black
Color Finish Category
Blacks
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
21-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
12-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday