0 items

Kichler Lighting Larkin 3-Light Pendant

KK42566

Color Finish

Starting at $260.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Larkin
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
22-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
3
Watts
180
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday