0 items

Kichler Lighting Steeplechase 3-Light Pendant

KK43106

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Steeplechase
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
22-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday