0 items

Kichler Lighting 8U Series 30-1/2 in. 3000K 1112 Lumen LED Under-Cabinet Light

KK8U30K30T

Color Finish

Starting at $184.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
8U Series
Color Finish
Textured White
Color Finish Category
Whites
Color Temperature
3000
Energy Star Compliant
No
Glass Type
Frosted
Height
1 in
Installation Type
Under Cabinet
Length
30-1/2 in
Lumens
1112
Material
Aluminum, Glass, Steel
UL Listed
Yes
Volts
108/132V
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday