Kichler Lighting 30-1/4 in. 3000K Direct Wire Under-Cabinet LED Light Strip

KK1206830

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Height
1 in
Length
30-3/4 in
Number Of Lights
4
Volts
120V
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday