Kichler Lighting 30 in. 20W 4-Light Bi-Pin Base Incandescent Under-Cabinet Light in Textured White

KK4U120X30WHT

Manufacturer Part #: 4U120X30WHT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Glass Type
Frosted
Height
1-1/4 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
G8
Number Of Hours
2500
Number Of Lights
4
Type
Under Cabinet Light
UL Listed
No
Volts
108/132V
Watts
20
Width
4-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday