Kichler Lighting

30 in. 4-Light Under Cabinet in Bronze

Part #KK10584BZ  |  Manufacturer Part #10584BZ

Color/Finish:
Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Utilizes 4 18W (max) bulb (included)
  • Features a frosted diffuser and a "hi-low-off" rocker switch
  • Includes: dual burner, large viewing area, millivolt sit valve control featuring less than 30 second shut down with hi/lo adjustment wall switch, five and seven flue, sloped back.
  • Framing 52 1/4"W×44 9/16"H×21 5/8"D.

Documents

Specifications

Bulb Style: Tubular

Bulb Type: HID

Color Finish: Bronze

Color Finish Category: Bronze Tones

Height: 1 in

Length: 21-3/10 in

Light Bulb Shape Code: T5

Material: Steel

Number Of Lights: 3

UL Listed: Yes

Watts: 18

Width: 5 in