0 items

Kichler Lighting 30 in. 4-Light Under Cabinet

KK10584

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features a frosted diffuser and a "hi-low-off" rocker switch
  • Utilizes 4 18W (max) bulb (included)

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
HID
Color Finish
White
Color Finish Category
Whites
Height
1 in
Length
21-3/10 in
Light Bulb Shape Code
T5
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
18
Width
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday