0 items

Kichler Lighting Direct Wire LED 30 in. 4-Light Under-Counter Light

KK12058

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Ballast Type
Integrated
Bulb Type
LED
Collection
Direct Wire LED
Color Finish
Bronze
Color Finish Category
Bronze Tones
Height
1 in
Length
30 in
Number Of Lights
4
UL Listed
Yes
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday