30 in. Cabinet Light in White

You last purchased this on
 
Kichler Lighting

6U Series 30 in. Cabinet Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

6U Series 30 in. Cabinet Light in White

  • Fast #
  • Part #KK6UCSK30WHT
  • Item #7253338
  • Manufacturer Part #6UCSK30WHT
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Additional Finishes': Bronze Textured/Nickel Textured/Textured White/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Center Beam Candle Power:
1000
Collection:
6U Series
Color Finish Category:
Whites
Color Finish Name:
Textured White
Color Rendering Index:
93
Color Temperature:
3000
Control Type:
Rocker Switch
Diameter:
4-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
1 in
Indoor Outdoor:
Indoor
LED Light:
Yes
Length:
30 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
1000
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Utilitarian
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Width:
4-1/4 in