Kichler Lighting 30 in. Cabinet Light

KK6UCSK30

Color Finish

Starting at $145.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Bronze Textured/Nickel Textured/Textured White/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Height
1 in
Length
30 in
Lumens
1000
Number Of Hours
40000
Number Of Lights
1
UL Listed
No
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday