30 x 24 in. Rectangle Mirror in Olde Bronze
30 x 24 in. Rectangle Mirror in Olde Bronze
Frequently Purchased Together
Product Details
- Additional Finishes': Tannery Bronze/Olde Bronze/Brushed Nickel/Distressed Black/Carre Bronze/Chrome/Antique Pewter/Natural Brass/
- Can be Mounted Vertically or Horizontally
- Ships Via: UPS
- Additional Shade Information: MIRROR
- Safety Rated: Accessory, Listing Not Required
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 1-1/2 in
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Mirror
- Height:
- 30 in
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Transitional
- Material:
- Steel
- Mirror Shape:
- Rectangle
- Product Type:
- Lighting Accessory
- Style:
- Transitional
- Type:
- Lighting Accessory
- Width:
- 24 in