Kichler Lighting 30 x 24 in. Rectangle Mirror in Brushed Nickel

KK41011

Manufacturer Part #: 41011NI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Tannery Bronze/Olde Bronze/Brushed Nickel/Distressed Black/Carre Bronze/Chrome/Antique Pewter/Natural Brass/
  • Can be Mounted Vertically or Horizontally
  • Safety Rated: Accessory, Listing Not Required
  • Additional Shade Information: MIRROR

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Depth
1-1/2 in
Diameter
24 in
Dimmable
No
ETL Listed
No
Glass Type
Mirror
Height
30 in
Indoor Outdoor
Indoor
Style
Transitional
Type
Lighting Accessory
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday