300 W 12 V Landscape Transformer in Stainless Steel

You last purchased this on
 
Kichler Lighting

Pro Series 300 W 12 V Landscape Transformer in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Pro Series 300 W 12 V Landscape Transformer in Stainless Steel

  • Fast #
  • Part #KK15PR300SS
  • Item #4133273
  • Manufacturer Part #15PR300SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ships Via: UPS
  • Additional Finishes': Stainless Steel/
  • Provides the best options and flexibility needed for most installations
  • Safety Rated: CSA UL Listed
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pro Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
5-1/2 in
Indoor Outdoor:
Outdoor
Length:
19 in
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Pear Shape
Material:
Stainless Steel
Product Type:
Landscape Accessory
Type:
Landscape Lighting Accessories
UL Listed:
Yes
Volts:
12V