3000k LED Low Output Tape in Black
3000k LED Low Output Tape in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low output tape
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 100 ft
- Light Bulb Type:
- LED
- Width:
- 1/2 in