300W LED Landscape Path Light in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

300W LED Landscape Path Light in Textured Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

300W LED Landscape Path Light in Textured Architectural Bronze

  • Fast #
  • Part #KK15821AZT
  • Item #4504327
  • Manufacturer Part #15821AZT
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Architectural Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Textured Architectural Bronze/Bronzed Brass/Copper/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Color Temperature:
3000
Diameter:
6-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
15 in
Indoor Outdoor:
Outdoor
LED Light:
Yes
Length:
6-1/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Aluminum
Product Type:
Landscape Accessory
Style:
Transitional
Type:
Landscape Accessory
UL Listed:
No
Volts:
12V
Watts:
300 W
Width:
6-1/4 in