30W Plug-In Power Supply
30W Plug-In Power Supply
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Black Material (Not Painted)/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 3-3/4 in
- Lighting Style:
- Utility
- Material:
- Metal
- Product Type:
- Landscape Accent Lights
- Style:
- Utilitarian
- Volts:
- 120V
- Watts:
- 48 W