Kichler Lighting 32 W 4-Light Fluorescent Flush Mount Ceiling Fixture in White

KK10303WH

Manufacturer Part #: 10303WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Utilizes 4 T-8 bulbs (not included)
  • Ships Via: UPS
  • Additional Finishes': White/
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: WHITE ACRYLIC

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Ballast Type
Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
Diameter
16-3/4 in
Dimmable
No
ETL Listed
Yes
Glass Type
White Acrylic
Height
5 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Number Of Lights
4
Style
Utilitarian
Type
Fan Acessory
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Watts
32
Width
16-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday