Kichler Lighting

35W 1-Light Medium Bi-Pin Incandescent Rail Light in Black

Part #KK15123BK  |  Manufacturer Part #15123BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: Heat resistant clear flat glass

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Reflector

Bulb Type: Incandescent

Color Finish: Black

Color Finish Category: Blacks

Control Type: Rocker Switch

Diameter: 4-3/10 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Heat Resistant Clear Flat

Height: 29-1/2 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium Bi-Pin

Light Bulb Shape Code: MR11

Lighting Style: Transitional

Material: Composite

Number Of Lights: 1

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 12V

Watts: 35

Width: 4-3/10 in