35W 12V Landscape Accent Light in Textured Architectural Bronze

Part #KK15309AZT  |  Item #4053473  |  Manufacturer Part #15309AZT

$ 77.00 EACH

Color/Finish:
Textured Architectural Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Textured Black/
  • Safety Rated: CUL_12V
  • Additional Shade Information: Heat resistant clear flat glass

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Reflector

Bulb Type: Incandescent

Color Finish: Textured Architectural Bronze

Color Finish Category: Bronze Tones

Diameter: 3 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Heat Resistant Clear Flat

Height: 3-9/25 in

Indoor Outdoor: Outdoor

Length: 7-7/50 in

Light Bulb Base Type: Medium Bi-Pin

Light Bulb Shape Code: MR16

Material: Aluminum

Number Of Lights: 1

Product Type: Landscape Accent Lights

Type: Landscape Accent Lights

Volts: 12V

Watts: 35

Width: 3 in