36 in. Chain in Antique Brass
36 in. Chain in Antique Brass
Frequently Purchased Together
Product Details
- Additional Finishes': Dore Bronze/Antique Pewter/Burnished Antique Brass/Brushed Nickel/Olde Brick/Stucco White/Tuscan Gold/Textured White/Tannery Bronze/Vintage Pewter/Wrought Iron/Olde Bronze/Old Iron/Olde World Bronze/Legacy Bronze/Patina Bronze/Art Nouveau Bronze/Cambridge/Carre Bronze/Buckhorn/Seine Crackle/Canyon View/Aged Bronze
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Length:
- 36 in
- Material:
- Steel
- Product Type:
- Accessories
- Width:
- 1 in