36 in. Chain in Distressed Black

Part #KK2996DBK  |  Item #4134639  |  Manufacturer Part #2996DBK

$ 24.95 EACH
(Pricing is for Distressed Black)

Color/Finish:
Distressed Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Dore Bronze/Antique Pewter/Burnished Antique Brass/Brushed Nickel/Olde Brick/Stucco White/Tuscan Gold/Textured White/Tannery Bronze/Vintage Pewter/Wrought Iron/Olde Bronze/Old Iron/Olde World Bronze/Legacy Bronze/Patina Bronze/Art Nouveau Bronze/Cambridge/Carre Bronze/Buckhorn/Seine Crackle/Canyon View/Aged Bronze
  • Safety Rated: Accessory, Listing Not Required

Documents

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Distressed Black

Color Finish Category: Blacks

Diameter: 1 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Indoor Outdoor: Outdoor

Length: 36 in

Material: Steel

Product Type: Accessories

Type: Lighting Accessory

Width: 1 in