36 in. Lighting Chain in Polished Chrome

You last purchased this on
 
Kichler Lighting

36 in. Lighting Chain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

36 in. Lighting Chain in Polished Chrome

  • Fast #
  • Part #KK2996CH
  • Item #4134846
  • Manufacturer Part #2996CH
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Dore Bronze/Antique Pewter/Burnished Antique Brass/Brushed Nickel/Olde Brick/Stucco White/Tuscan Gold/Textured White/Tannery Bronze/Vintage Pewter/Wrought Iron/Olde Bronze/Old Iron/Olde World Bronze/Legacy Bronze/Patina Bronze/Art Nouveau Bronze/Cambridge/Carre Bronze/Buckhorn/Seine Crackle/Canyon View/Aged Bronze
  • Safety Rated: Accessory, Listing Not Required
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Outdoor
Length:
36 in
Material:
Steel
Product Type:
Accessories
Width:
1 in