Kichler Lighting 36 in. Lighting Chain

KK2996

Color Finish

Starting at $15.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Dore Bronze/Antique Pewter/Burnished Antique Brass/Brushed Nickel/Olde Brick/Stucco White/Tuscan Gold/Textured White/Tannery Bronze/Vintage Pewter/Wrought Iron/Olde Bronze/Old Iron/Olde World Bronze/Legacy Bronze/Patina Bronze/Art Nouveau Bronze/Cambridge/Carre Bronze/Buckhorn/Seine Crackle/Canyon View/Aged Bronze
  • Safety Rated: Accessory, Listing Not Required
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
1 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Indoor Outdoor
Outdoor
Length
36 in
Material
Steel
Type
Lighting Accessory
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday